ACCO® Pressboard Report Cover, Tyvek Hinge, 2-Piece Prong Fastener, 2" Capacity, 8.5x14, Red
Write a Review
|
Questions & Answers (0)
Product Description
Sturdy pressboard report cover will keep your papers neatly bound together for better organization. Covers are made in part of recycled material. Tyvek® fasteners secure pages, regardless of thickness.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$9.30
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 14 in |
| Sheet Size | 8-1/2 x 14 |
Product Details
| Type | Report Cover |
| Front Color Family | Red |
| Color | Red |
| Fastener Style | Prong Fastener |
| Sheet Type | Punched |
| Style | Pressboard Report Cover |
| Description | Pressboard Report Cover |
| Package Quantity | 1 |
| Manufacturers Part Number | 19928 |
| Cover Material | Pressboard |
| Back Cover Color Family | Red |
| Brand | Acco Brands |