Smead Prong Fastener Pressboard Report Cover, Two-Piece Prong Fastener, 3" Capacity, 11 x 17, Red
|
Questions & Answers (0)
Product Description
Deliver reports in style with a professional cover. Smead's Pressboard Report Covers are designed to not only protect your precious work but generate the best impression possible. Sturdy 25-point pressboard material assures long-term durability. These report covers are made entirely of recycled content. Impress teachers, colleagues and prospects with a neatly contained report. Make workflow easier when you can hand off your documents in a tidy sleeve. A simple change can exceedingly improve your organization.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$12.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Height | 17 in |
| Sheet Size | 11 x 17 |
Product Details
| Type | Report Cover |
| Front Color Family | Red |
| Color | Red |
| Fastener Style | Prong Fastener |
| Sheet Type | Punched |
| Style | Pressboard Report Cover |
| Description | Top Opening Pressboard Report Cover |
| Package Quantity | 1 |
| Manufacturers Part Number | 81777 |
| Cover Material | Pressboard |
| Sheet Capacity | 750 |
| Back Cover Color Family | Red |
| Brand | Smead |