- Full compliance under ANSI B40.1 (+/- 1% accuracy) standard
- Dual calibration psi/ bar
- Exterior made of steel
- Large diameter face
BVA Hydraulic Pressure Gauge, 2-1/2" Face Glycerin Filled 0-15,000 PSI 1/4"-18 NPTF
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 in |
| Width | 2-1/2 in |
| Height | 1-1/4 in |
| Connection Size | 1/4"-18 NPTF |
| Gauge Size | 01-02-2002 in |
| Face Diameter | 2-1/2 in |
| Range | 0-15,000 PSI |
Product Details
| Type | Pressure Gauge |
| Connection Location | Bottom Mount |
| Color | Silver |
| Accuracy | +/- 1% °F |
| Material | Brass |
| Internal Pressure at Capacity | 15000 psi |
| Package Quantity | 1 |
| Manufacturers Part Number | GW2514 |
| Case Material | Steel |
| Brand | BVA Hydraulics |
Compliance & Certifications
| ANSI/ASME Rating | B30.1 |