Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Pic Gauges

Model # :WBB2321027

MPN #: 301L-254R

PIC Gauges 2.5" All Stainless Pressure Gauge, 1/4" NPT, 0/5000 PSI, Glycerine Filled, LM, 301L-254R

Product Description
Heavy duty, all stainless steel gauge. Stainless steel case and bezel, 316 stainless steel internals. Glycerine filled for added durability in applications where vibration or pulsation is present. 2.5" Dial. 0/5,000 PSI. Lower Mount Pressure Gauge

PRICE
$57.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3.731 in
Width1.474 in
Height2.908 in
Weight0.7 lbs
Air Inlet1/4 in
Connection Size1/4" NPT
Gauge Size1-1/2 in
Range0-5000 PSI

Product Details

Interchange9831996
TypePressure Gauge
Connection LocationBottom Mount
ColorSilver
Air Inlet Thread TypeNPT
Max PSI5000 psi
StyleAll Stainless Industrial
MaterialStainless Case, 316 Stainless Internals
DescriptionAll Stainless Pressure Gauge
Package Quantity1
Manufacturers Part Number301L-254R
Case MaterialStainless Steel
BrandPic Gauges

Compliance & Certifications

CertificationsAvailable Upon Request Conformance, Calibration( Extra Charge) and Origin