Features:
- Durable, pressure-sensitive tape for various applications
- Designates caution and physical hazards
- Unit is sold per roll at 82 ft. for multiple uses
Weights & Dimensions
| Length | 82 |
| Width | 2 in |
| Weight | 1 lbs |
| Thickness | 5 mil |
Product Details
| Type | Floor Marking Tape |
| Color | Black/Yellow |
| Self Adhesive | Yes |
| Pattern | Striped |
| Package Quantity | 1 |
| Manufacturers Part Number | YB-282-R |
| Reflective Type | Non Reflective |
| Shape | Rectangle |
| Brand | Vestil |
Warranty
| Warranty | 30 yr |