Model # :WBB60401
MPN #: A1047G
NMC Pressure Sensitive Pipe Marker, Chilled Water Return, 14"W x 2-1/4"H, Pack of 25
Write a Review
|
Questions & Answers (0)
Product Description
PRESSURE SENSITIVE VINYL PIPE MARKERS
Chilled Water Return - Green
Pressure sensitive vinyl pipe markers are an economical solution. All pipe markers meet ANSI standard A13.1 1996. Vinyl pipe markers withstand temperatures from -40°F to 250°F. Adhesive vinyl attaches directly to the pipe to provide plumbing safety warnings. Sold 25 per pack. Measures 2 ¼" x 14".
Chilled Water Return - Green
Pressure sensitive vinyl pipe markers are an economical solution. All pipe markers meet ANSI standard A13.1 1996. Vinyl pipe markers withstand temperatures from -40°F to 250°F. Adhesive vinyl attaches directly to the pipe to provide plumbing safety warnings. Sold 25 per pack. Measures 2 ¼" x 14".
PRICE
$34.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 2-1/4 in |
| Fits Pipe OD | Over 2-1/4" |
Product Details
| Style | Self-Adhesive |
| Type | Pressure Sensitive |
| Material | Vinyl |
| Package Quantity | 25 |
| Description | Water |
| Color | Green |
| Manufacturers Part Number | A1047G |
| Text | Chilled Water Return |