SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Pressure-Sensitive Pipe Marker - Nitrogen, Pack Of 25

Pressure-Sensitive Pipe Marker - Nitrogen, Pack Of 25

Item #: WBB60346

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$34.96 up to 31% OFF

Price: $24.25

Save $1.21 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Pressure-Sensitive Pipe Marker - City Water, Pack Of 25

Pressure-Sensitive Pipe Marker - City Water, Pack Of 25

Pressure-Sensitive Pipe Marker - Condensate, Pack Of 25

Pressure-Sensitive Pipe Marker - Condensate, Pack Of 25

Pressure-Sensitive Pipe Marker - Natural Gas, Pack Of 25

Pressure-Sensitive Pipe Marker - Natural Gas, Pack Of 25

Pressure-Sensitive Pipe Marker - Natural Gas, Pack Of 25

Pressure-Sensitive Pipe Marker - Natural Gas, Pack Of 25

Precoiled and Strap-on Pipe Marker - Compressed Air

Precoiled and Strap-on Pipe Marker - Compressed Air

Pressure-Sensitive Pipe Marker - Water, Pack Of 25

Pressure-Sensitive Pipe Marker - Water, Pack Of 25

Pressure-Sensitive Pipe Marker - Natural Gas, Pack Of 25

Pressure-Sensitive Pipe Marker - Natural Gas, Pack Of 25

Precoiled and Strap-on Pipe Marker - Water

Precoiled and Strap-on Pipe Marker - Water

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Laboratory Grade PVC Tubing-  1"ID x 1-1/4"OD x 25 ft.

Laboratory Grade PVC Tubing- 1"ID x 1-1/4"OD x 25 ft.

FDA Silicone Tubing-3/4"ID x 1"OD x 25 ft.

FDA Silicone Tubing-3/4"ID x 1"OD x 25 ft.

PRESSURE SENSITIVE VINYL PIPE MARKERS
Nitrogen - Green
Pressure sensitive vinyl pipe markers are an economical solution. All pipe markers meet ANSI standard A13.1 1996. Vinyl pipe markers withstand temperatures from -40°F to 250°F. Adhesive vinyl attaches directly to the pipe to provide plumbing safety warnings. Sold 25 per pack. Measures 2 ¼" x 14".

Weights & Dimensions

  • Width 14 in
  • Height 2-1/4 in
  • Fits Pipe OD Over 2-1/4"

Product Details

  • Text Nitrogen
  • Type Pressure Sensitive
  • Package Quantity 25
  • Description Gases
  • Material Vinyl
  • Style Self-Adhesive
  • Manufacturers Part Number A1173G
  • Color Family Green
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pressure-Sensitive Pipe Marker - Nitrogen, Pack Of 25

Pressure-Sensitive Pipe Marker - Nitrogen, Pack Of 25

Item #: WBB60346

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant