x

Take 15% off your entire order!

Offer applied at checkout

Pressure-Sensitive Pipe Marker - Oil, Pack Of 25

Pressure-Sensitive Pipe Marker - Oil, Pack Of 25

Item #: WBB60374

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$34.96 up to 43% OFF

Price: $20.00

Save $1.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

PRESSURE SENSITIVE VINYL PIPE MARKERS
Oil - Yellow
Pressure sensitive vinyl pipe markers are an economical solution. All pipe markers meet ANSI standard A13.1 1996. Vinyl pipe markers withstand temperatures from -40°F to 250°F. Adhesive vinyl attaches directly to the pipe to provide plumbing safety warnings. Sold 25 per pack. Measures 2 ¼" x 14".

  • MANUFACTURERS PART NUMBER A1182Y
  • PACKAGE QUANTITY 25
  • COLOR FINISH Yellow
  • WIDTH INCHES 14
  • HEIGHT INCHES 2-1/4
  • FITS PIPE OD Over 2-1/4"
  • TEXT Oil
  • TYPE Pressure Sensitive
  • STYLE Self-Adhesive
  • DESCRIPTION Oils
  • CONSTRUCTION Vinyl
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
ERB™ 15281 Boas Safety Glasses, Smoke Frame, Clear Lens

ERB™ 15281 Boas Safety Glasses, Smoke Frame, Clear Lens

Item #: 450211

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$3.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pressure-Sensitive Pipe Marker - Oil, Pack Of 25

Pressure-Sensitive Pipe Marker - Oil, Pack Of 25

Item #: WBB60374

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant