Marathon Motors Pressure Washer Motor, D010, 56B34D2029, 1HP, 115/208-230V, 3600RPM, 1PH, 56 FR
Write a Review
|
Questions & Answers (0)
Product Description
Motors specially suited for hot or cold pressure washer applications and other single phase installations requiring minimum starting and running amperages.
PRICE
$369.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 23 lbs |
| Opposite End Bearing Size | Ball |
| Drive End Bearing Size | 6203 |
Product Details
| 60 Hertz kW | 0.75 kW |
| Catalog Number | D010 |
| 60 Hertz Full Load Amps | 10.6/5.5-5.3 A |
| KVA Code | E |
| IP Code | 22 |
| Motor RPM 60 Hertz | 1800 rpm |
| Mounting Location | Rigid |
| Phase | 1 |
| Manufacturers Part Number | D010 |
| Enclosure | DP |
| Bearing Drive End | Ball |
| Brand | Marathon Motors |
| 60 Hertz SF | 1.15 V |
| RPM | 3600 rpm |
| Insulation Class | B |
| Horsepower | 1 HP |
| Orientation | Horizontal |
| Frame | 56 |
| Starting Type | Cap Start Cap Run |
| Rotation | CCW ° |
| Thermal Protection | Manual Protector |
| Enclosure Type | Open/Drip Proof |
| Voltage | 115/208-230 V |
| Duty | Continuous |
| Ambient Temperature | 40 °C |
| RPM Range | 3001-3600 rpm |
Compliance & Certifications
| CSA Certified | Y |
| NEMA Design | No Design Code |
| UL | Recognized Construction and Protector |