x

Take 15% off your entire order!

Offer applied at checkout

+

Bestar® L Desk with Hutch - Double Pedestal - 71" - Bordeaux & Graphite - Prestige+

Bestar® L Desk with Hutch - Double Pedestal - 71" - Bordeaux & Graphite - Prestige+

Item #: WBB379095

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $27.95

  • Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $27.95

$1,608.86 up to 42% OFF

Price: $929.00

$154.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

L-shaped Workstation Kit - Bordeaux & Graphite

Includes credenza, hutch for credenza, two pedestals return table, keyboard shelf and CPU platform.

With their high quality commercial-grade work surface, our L-shaped desks are designed for real-world use because they resist stains, scratches and premature wear. You can make extensive use of your desk and still keep its stylish look.

Our L-shaped desks are made of high-density particle board panels. Because of their density, the panels we use are rigid and unlikely to sag or warp. In addition, the panels are made from recycled wood and they comply with California Air Resources Board (CARB) Phase 2, the highest standards in North America regarding formaldehyde emissions.

To enhance your comfort when working, our L-shaped desks feature drawers and/or storage areas that let you keep all your papers or electronics tidy and organized.

Features:

  • GOOD QUALITY: Made from high-density commercial-grade particle board compliant with CARB phase 2. Durable laminate finish. Desktop is 1" thick. Impact resistant PVC edges, a full modesty panel and classic moldings.
  • GOOD STORAGE: Both pedestals offer 2 utility drawers and 1 file drawer with a letter/legal filing system. One lock secures bottom two drawers. The hutch offers 4 closed storage compartments (11" 3/4 high). Includes a keyboard tray.
  • HIGHLY FUNCTIONAL: Provides an ample work surface, yet thanks to its shape, everything is within reach. Drawers on full-extension ball-bearing slides and keyboard tray on 3/4 extension ball-bearing slides. Includes 3 grommets.
  • 10-YEAR LIMITED WARRANTY: Our desk is warranted to the original owner against defects in materials or workmanship. Surface resists scratches, stains and wear.
  • MADE IN CANADA: Excellent customer support. Assembly required (2 people). Workstation is fully reversible. The hutch, the credenza and the return table meet or exceed ANSI/BIFMA performance standards.



View the Prestige+ collection here.

  • WIDTH INCHES 71-1/8
  • DEPTH INCHES 62-3/4
  • HEIGHT INCHES 66-3/4
  • BRAND Bestar
  • DESCRIPTION L-shaped Workstation Kit
  • COLLECTION Prestige+
  • LIMITED WARRANTY 10 Years
  • SHAPE L Shape
  • TOP CONSTRUCTION Melamine
  • PEDESTAL TYPE Box/Box/File
  • CAPACITY 1 Person
  • STYLE Double Pedestal
  • FRAME CONSTRUCTION Melamine
  • TYPE Wood Desk
  • MANUFACTURERS PART NUMBER 99852-1639
  • FRAME COLOR Graphite
  • FILE DRAWER QUANTITY 2
  • DOORS 4
  • KEYBOARD SHELF Yes
  • TOP COLOR Bordeaux
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bestar® L Desk with Hutch - Double Pedestal - 71" - Bordeaux & Graphite - Prestige+

Bestar® L Desk with Hutch - Double Pedestal - 71" - Bordeaux & Graphite - Prestige+

Item #: WBB379095

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Bestar® L Desk with Hutch - Double Pedestal - 71" - Bordeaux & Graphite - Prestige+
    Bestar® L Desk with Hutch - Double Pedestal - 71" - Bordeaux & Graphite - Prestige+
    Bestar® L Desk with Hutch - Double Pedestal - 71" - Bordeaux & Graphite - Prestige+
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant