x

Take 15% off your entire order!

Offer applied at checkout

+

Bestar® L Desk with Hutch - Single Pedestal - 71" - Bordeaux & Graphite - Prestige+

Bestar® L Desk with Hutch - Single Pedestal - 71" - Bordeaux & Graphite - Prestige+

Item #: WBB379031

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $27.95

  • Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $27.95

$1,289.18 up to 45% OFF

Price: $706.00

$117.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

L-shaped Workstation Kit in Bordeaux & Graphite

Includes credenza, hutch for credenza, one pedestal, return table, keyboard shelf and CPU platform.

The Prestige Plus collection is ideal for an office with a more traditional style. Give your office a classic look with darker colours. Make your space complete by adding another piece from the collection such as a bookcase, a regular or mobile pedestal, a storage cabinet, or a lateral file cabinet. These options allow you to shape your space to your liking and to show just how competent and serious you are.

With their high quality commercial-grade work surface, our L-shaped desks are designed for real-world use because they resist stains, scratches and premature wear. You can make extensive use of your desk and still keep its stylish look.

Our L-shaped desks are made of high-density particle board panels. Because of their density, the panels we use are rigid and unlikely to sag or warp. In addition, the panels are made from recycled wood and they comply with California Air Resources Board (CARB) Phase 2, the highest standards in North America regarding formaldehyde emissions.

To enhance your comfort when working, our L-shaped desks feature drawers and/or storage areas that let you keep all your papers or electronics tidy and organized.


View the Prestige+ collection here.

  • WIDTH INCHES 71-1/8
  • DEPTH INCHES 62-13/16
  • HEIGHT INCHES 66-3/4
  • BRAND Bestar
  • DESCRIPTION L-shaped Workstation Kit
  • COLLECTION Prestige+
  • LIMITED WARRANTY 10 Years
  • SHAPE L Shape
  • TOP CONSTRUCTION Melamine
  • PEDESTAL TYPE Box/Box/File
  • CAPACITY 1 Person
  • STYLE Single Pedestal
  • FRAME CONSTRUCTION Melamine
  • TYPE Wood Desk
  • MANUFACTURERS PART NUMBER 99872-1539
  • FRAME COLOR Graphite
  • FILE DRAWER QUANTITY 1
  • DOORS 4
  • KEYBOARD SHELF Yes
  • TOP COLOR Bordeaux
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • Is the CPU platform removable?

    Question Asked By: Cindy, November 12, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Cindy, yes the CPU platform is removable. The desk components can also be purchased separately: Credenza - B378913, Pedestal - B378914, Hutch - B378910, and Return Table - B378868. Thank you for your interest in our product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bestar® L Desk with Hutch - Single Pedestal - 71" - Bordeaux & Graphite - Prestige+

Bestar® L Desk with Hutch - Single Pedestal - 71" - Bordeaux & Graphite - Prestige+

Item #: WBB379031

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Bestar® L Desk with Hutch - Single Pedestal - 71" - Bordeaux & Graphite - Prestige+
    Bestar® L Desk with Hutch - Single Pedestal - 71" - Bordeaux & Graphite - Prestige+
    Bestar® L Desk with Hutch - Single Pedestal - 71" - Bordeaux & Graphite - Prestige+
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant