Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Presto

Model # :WB984537

MPN #: AXR10-4848

PrestoLifts™ Air Bag Pneumatic Scissor Lift & Turntable AXR10-4848 1000 Lb

Product Description
PrestoLifts™ AIR BAG PNEUMATIC SCISSOR LIFT TABLE WITH ROTATING TURNTABLE

PrestoLifts™ Air Bag Pneumatic Lift Table Requires No Electricity And Can Be Used Anywhere Shop Air Is Available.

Pneumatic Lift Table requires less maintenance than conventional lift tables, as there is no hydraulic fluid to leak and contaminate processed goods. Typically used in the automotive manufacturing industry, the lift table is operated by Lifetime Limited Warranty Firestone Airstroke™ actuators that deliver long life and low maintenance. Air powered lift can work a full day without duty cycle limitation, as there is no motor to fail. Pneumatic lift requires 80 psi " 15 cfm of air pressure and unit includes a safety pressure relief valve. Unit must be lagged to a clean and level floor. Pedestal-mounted hand control offers simple lifting and lowering, and include an 8'? hose for remote operation. 2 Year Limited Warranty.

Pneumatic Scissor Lift with Rotating Turntable allows a worker to position pallets, containers or heavy components to the proper working position. Unit is ideal for lifting dies, electric motors, and engines that require worker to access multiple sides and levels for repair, assembly and inspection. A single operator can turn the 3/8" thick solid steel rotating platform with nearly no effort.

PRICE
$6,929.00

1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width48 in
Lowered Height11 in
Raised Height32 in
Weight Capacity1000 lbs
Platform Width48 in
Platform Length48 in

Product Details

Assembly RequiredNo
TypeSingle Scissor Lift Table
ColorOrange
Lift TypePneumatic
ControlHand Operated
MaterialSteel
OperationManual
Manufacturers Part NumberAXR10-4848
BrandPresto