Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB989037

Global Industrial™ Power Scissor Lift Table, Hand & Foot Control, 48" x 48", 4400 Lb. Capacity

Product Description
✓ Powerful 110V 1-phase motor
✓ Chip-resistant powder coat finish
✓ Supports up to 4,400 lbs.

The Global Industrial™ Power Scissor Lift Table is a cost-effective solution for helping to reduce worker strain in the warehouse. Featuring a powerful 110V 1-phase motor and pump assembly, this lift table is designed to promote employee safety by lifting heavy loads to a comfortable working height. Ideal for any commercial or industrial application, this unit comes standard with a hand-held push button pendant control and an additional foot pedal control, both with 8' cords. Limited 1-Year Warranty.

  • Meets ANSI standards
  • Includes wall-mount bracket to safely store the hand pendant control when not in use
  • Captured rollers reduce the risk of injury
  • PRICE
    $4,199.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length48 in
    Width48 in
    Lowered Height7-3/4 in
    Raised Height40 in
    Weight Capacity4400 lbs
    Weight638 lbs
    Platform Width48 in
    Platform Length48 in

    Product Details

    Assembly RequiredNo
    TypeSingle Scissor Lift Table
    ColorBlue
    Lift TypeHydraulic
    Voltage110 V
    ControlHand & Foot Operated
    Lift Time30 Seconds
    MaterialSteel
    OperationPowered
    Phase1
    Manufacturers Part Number989037
    DutyHeavy
    Motor Horsepower2 HP
    BrandGlobal Industrial