+

Frequently Purchased Together
$11,665.00 up to 9% OFF
Price: $10,603.00
$1,767.17/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Warranty
PrestoLifts™ PowerStak™ POWER LIFT & DRIVE STACKER TRUCK
Low-profile, sleek design provides versatility, as truck can be used as a dedicated Stacker, Transporter or Work Positioner. Tight 54"nd 24 ft./min. unloaded. Travels via 0.7KW motor. 42" x 6" forks offer 24" load center. (2) 12V / 70AH maintenance-free batteries, battery discharge gauge and integral 15 amp 120V charger. Ergonomic handle controls speed and lift with left or right hand, and offers auto-reverse safety belly button switch. Forks Inside Adjustable Straddle Legs model is ideal for pallets. 1 Year Limited Warranty.
Note: Speed is preset at 3.6 MPH (approx.) without Load and 3.4 MPH (approx.) with Load. Speed cannot be reset in the field.
Note: This unit will not fit thru a standard 80"H doorway.
Click here to see our full selection of Self Propelled Powered Lift Stackers.
Dock required for Delivery.
Low-profile, sleek design provides versatility, as truck can be used as a dedicated Stacker, Transporter or Work Positioner. Tight 54"nd 24 ft./min. unloaded. Travels via 0.7KW motor. 42" x 6" forks offer 24" load center. (2) 12V / 70AH maintenance-free batteries, battery discharge gauge and integral 15 amp 120V charger. Ergonomic handle controls speed and lift with left or right hand, and offers auto-reverse safety belly button switch. Forks Inside Adjustable Straddle Legs model is ideal for pallets. 1 Year Limited Warranty.
Note: Speed is preset at 3.6 MPH (approx.) without Load and 3.4 MPH (approx.) with Load. Speed cannot be reset in the field.
Note: This unit will not fit thru a standard 80"H doorway.
Click here to see our full selection of Self Propelled Powered Lift Stackers.
Dock required for Delivery.
Weights & Dimensions
- Width 46 to 58 in
- Length 72 in
- Overall Fork Width 12-1/2 to 27 (adjustable) in
- Fork Width 6 in
- Travel Speed 3.4 Loaded; 3.6 Unloaded mph
- Height 83 in
- Lowered Height 2.4 in
- Fork Length 42 in
- Load Center 24 in
- Straddle Leg Width 38 to 50 I.D.; 46 to 58 O.D. in
- Lift Speed 17 Loaded; 24 Unloaded ft/min
- Weight Capacity 2,200 lbs
- Raised Height 125 in
Product Details
- Drive Motor 0.7 KW kW
- Assembly Required Assembled
- Charger 15 amp / 120V
- Type Forks Inside Adjustable Straddle Legs
- Material Steel
- Lift Motor 2.0 KW
- Batteries (2) 12V / 70AH
- Duty Cycle per Charge 4 Hours Intermittent Use
- Brand Presto
- Power Battery Operated
- Manufacturers Part Number PPS2200-125AS
- Color Family Black
- Mast Style Telescopic
Warranty
- Warranty 1 yr
⚌
Photo/Video Gallery
-
PowerStak Wide Final Watermarked
-
-
-
-
-
-
-
-
-
-
-
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: April 22, 2015
Product Q & A
There are no questions for this product.
Warranty
This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

PrestoLifts™ PowerStak™ Fully Powered Stacker PPS2200-125AS 2200 Lb. 125" Lift
$10603.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories
- Warranty