+

Frequently Purchased Together
$8,170.00 up to 10% OFF
Price: $7,326.00
Customers Also Viewed
Low-profile, sleek design provides versatility, as truck can be used as a dedicated Stacker, Transporter or Work Positioner. Tight 54" turning radius eases maneuverability in confined aisles. 2KW lift motor raises loads 17 ft./min. loaded and 24 ft./min. unloaded. Travels via 0.7KW. 42" x 6" forks offer 24" load center. (2) 12V / 70AH maintenance-free batteries, battery discharge gauge and integral 15 amp 120V charger. Ergonomic handle controls speed and lift with left or right hand, and offers auto-reverse safety belly button switch. Forks Inside Adjustable Straddle Legs model is ideal for pallets. Straddle Legs are adjustable from 38" to 50" I.D. & 46" to 58" O.D. 1 Year Limited Warranty.
Note: Speed is preset at 3.6 MPH (approx.) without Load and 3.4 MPH (approx.) with Load. Speed cannot be reset in the field.
Click here to see our full selection of Self Propelled Powered Lift Stackers.
Dock required for Delivery.
Product Details
- Drive Motor 0.7 KW kW
- Assembly Required Assembled
- Charger 15 amp / 120V
- Type Forks Inside Adjustable Straddle Legs
- Material Steel
- Lift Motor 2.0 KW
- Batteries (2) 12V / 70AH
- Duty Cycle per Charge 4 Hours Intermittent Use
- Brand Presto
- Warranty 1 yr
- Power Battery Operated
- Manufacturers Part Number PPS2200-62NAS
- Color Family Orange
- Mast Style Non-Telescopic
Weights & Dimensions
- Width 46 to 58 in
- Length 67 in
- Overall Fork Width 12-1/2 to 27 (adjustable) in
- Fork Width 6 in
- Travel Speed 3.4 Loaded; 3.6 Unloaded mph
- Height 79 in
- Lowered Height 2.4 in
- Fork Length 42 in
- Load Center 24 in
- Straddle Leg Width 38 to 50 I.D.; 46 to 58 O.D. in
- Lift Speed 17 Loaded; 24 Unloaded ft/min
- Weight Capacity 2200 lbs
- Raised Height 62 in
-
Presto PowerStak Fully Powered Stacker PPS2200-62NAS 2200 Lb. 62" Lift
-
-
-
-
-
-
-
-
-
-
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: February 28, 2013
-
Reviewer: Anonymous
Date: October 27, 2011
Your review:
We started to use the stacker and is working good, we do not have any complaints so far.
There are 1 questions and 1 answer for this product.
-
How thick are the forks on this?
Question Asked By: June 11, 2012
Answer This Question
Question Answered By:
-
anonymous
the formed forks on this item are 2.1 inches thick.
-
This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.
Save $624.00 with this comparable product
Global Industrial Fully Powered Straddle Stacker Lift Truck, 65" Lift, 2650 Lb. Cap.
Item #: 988955
Usually ships in 2 to 5 days
$6,702.00
compare items
PrestoLifts™ PowerStak™ Fully Powered Stacker PPS2200-62NAS 2200 Lb. 62" Lift
$7326.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories
- Warranty