Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Corepoint Scientific

Model # :WBB2329759

MPN #: PRF092WWGLH-0

CorePoint Scientific White Diamond Glass Door Refrigerator & Freezer Combo, Left Hinged Door

Product Description
The new White Diamond Series Refrigerator & Freezer Combination models from CorePoint Scientific Scientific® are purpose built with both scientific and medical applications in mind. The White Diamond Series utilizes the latest technology including a Microprocessor Temperature Controller, Digital Temperature Display with sample simulated probe, audible and visual high and low temperature alarms, and alarms, and three year parts and labor warranty, plus an additional two year compressor parts warranty.

Features:
  • White Diamond Series Refrigerator & Freezer Combination
  • 9 Cu. Ft. capacity (4.6 Ref./4.2 Freezer)
  • Two exterior swing doors (glass door refrigerator/solid door freezer), left hinged
  • Microprocessor temperature controller, refrigerator and freezer
  • Digital temperature display with sample simulated probe, refrigerator and freezer
  • Audible and visual high and low temperature alarms, refrigerator and freezer
  • Remote alarm contacts, refrigerator and freezer
  • Adjustable operating temperature range: Refrigerator: 1°C to 10°C; Freezer: -15°C to -25°C
  • 2 adjustable/1 fixed shelves refrigerator with guard rail on back to prevent product from being pushed against back wall/2 fixed shelves freezer
  • Keyed door locks
  • Magnetic door gasket for positive seal
  • Recessed door handle, freezer; heavy duty door handle, refrigerator
  • Leveling legs
  • Stacking kit
  • LED interior light, Refrigerator
  • Two probe access ports (3/8"); one, refrigerator/one, freezer
  • White powder coated exterior
  • High density urethane foam cabinet and door insulation
  • HFC-free refrigerant (R600a), foam insulation and packaging
  • Three year parts and labor warranty, plus an additional two year compressor parts warranty
  • Manual defrost freezer / cycle defrost refrigerator
  • UL/C-UL listed
  • Please note this unit requires 2 outlets


PRICE
$3,189.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-3/4 in
Depth24-1/2 in
Height66-3/4 in

Product Details

Cabinet Color FamilyWhite
Lock TypeKey Lock
Number of Adjustable ShelvesYes
Door TypeGlass and Solid
Door SwingLHD
Defrost TypeManual/Cycle
Chamber Color FamilyWhite
Number of Shelves5
Manufacturers Part NumberPRF092WWGLH-0
BrandCorepoint Scientific
TypeMedical and Lab Refrigerator/Freezer
Hertz60 Hz
CastersNo
Temperature RangeFridge: 1 to 10, Freezer: -15 to -25 °C
StyleStackable
Capacity9 ft³
Number of Doors2
Voltage115 V
DescriptionWhite Diamond Series Refrigerator & Freezer Combo
Door StyleSwing Door
Refrigerant TypeR600a

Warranty

Warranty3 Years Parts and Labor, 2 Years Compressor Parts

Compliance & Certifications

CertificationsUL/C-UL Listed
ADA CompliantNo