
Customers Also Viewed
Product Information
Customer Review
Product Q&A
AJC® Pride Sonic 12V 12Ah Scooter Battery
Features:
Features:
- AJC® Brand replacement compatible with a Pride Sonic Scooter Battery
- Voltage: 12 (12 Volts)
- Capacity: 12Ah
- Terminals: F2
- Chemistry: Sealed Lead Acid (AGM)
- AJC® Brand Replacement Batteries
- Length: 6 inches
- Width: 3.91 inches
- Height: 3.8 inches
- IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
- NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
- Disclaimer:Our products are not affiliated with or authorized by Pride.
Weights & Dimensions
- Width 3.9 in
- Length 6 in
- Height 3.8 in
- Weight 7.3 lbs
Product Details
- Voltage 12 V
- Amperage 12 A
- Terminals F2
- Compatible Part/Model Number PRIDE MOBILITY-SONIC
- Type Sealed Lead Acid (AGM) (VRLA)
- Brand AJC Battery
- Package Quantity 1
- Manufacturers Part Number AJC-D12S-E-2-104212
Warranty
- Warranty 1 Year
Customer Review
Product Q & A
There are no questions for this product.

AJC® Pride Sonic 12V 12Ah Scooter Battery
$49.95
- Product Information
- Customer Review
- Product Q&A