Global™ Conference Table - Laminate - 72"W x 36"L - White / Tungsten Frame - Princeton Series
Write a Review
|
Questions & Answers (0)
Product Description
Global™ - Princeton Collection Table with White Laminate Top & Tungsten Legs 72"W x 36"D x 29"H
Princeton Collection tables offer an affordable solution to boardroom tables. Tables come standard with a 1" thick high performance thermally fused laminate with Tungsten legs.
This model can not be Cancelled once ordered.
Princeton Collection tables offer an affordable solution to boardroom tables. Tables come standard with a 1" thick high performance thermally fused laminate with Tungsten legs.
This model can not be Cancelled once ordered.
PRICE
$1,129.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 36 in |
| Height | 29 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | White |
| Series | Princeton |
| Top Color Family | White |
| Description | Rectangle Conference Table |
| Frame Material | Metal |
| Leg Type | 4 Legged |
| Manufacturers Part Number | PN723629-WHT |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Global Furniture Group |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | Greenguard Level 2 Certified, Meets or Exceeds ANSI/BIFMA Standards |