Avery® Print-to-the-Edge 2-Sided Clean Edge Business Card 8869, 2" x 3", Matte, 160/Pack
|
Questions & Answers (0)
Product Description
Are you looking for professional business cards without having to pay the professionally printed price? Then our premium Clean Edge® Business Cards are exactly what you're looking for. You only have to print as many as you need and they're great as personal contact cards, appointment reminders, coupons, loyalty cards and gift tags as well. You can easily personalize and print on one or both sides using your printer. Use our free templates or pre-designs or come up with your own idea at Avery Design & Print. Stack the deck in your favor with these premium printable cards.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$25.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Depth | 11-5/16 in |
| Height | 3 in |
| Card Size | 2" x 3" |
Product Details
| Type | Business Card |
| Color | White |
| For Use With | Inkjet Printers |
| Print Technology | Inkjet |
| Paper Color Family | White |
| Paper Type | Stationery |
| Style | Business Cards |
| Description | Avery® Print-to-the-Edge 2-Sided Clean Edge Business Card |
| Package Quantity | 160/Pack |
| Features | Heavyweight |
| Manufacturers Part Number | 8869 |
| Brand | Avery |