Redi-Tag® Printable Laser Tabs, 2" x 7/8", White, 300 Tabs/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Printable index tabs allow you to create professional quality indexes without the expense of custom index sets. Tabs have self-stick permanent adhesive and attach to side or bottom of any size page or divider sheet for maximum flexibility. Design your own with templates in Microsoft Word or WordPerfect to produce a finished, professional look. Tab sheets are compatible with laser and inkjet printers. Tabs are made from heavy-duty, durable plastic that won't tear or curl. Index tab kit includes templates and instructions.
PRICE
$49.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 7/8 in |
Product Details
| Style | Print-On |
| Type | Tab Divider |
| Tabs per Set | 300 Tabs/Set |
| Material | Plastic |
| Package Quantity | 1 Set |
| Description | Printable Laser Tab |
| Color | White |
| Manufacturers Part Number | 39170 |
| Brand | Redi-Tag |