Avery Big Tab Plastic Insertable Divider, Print-on, 5 Tabs, Multicolor/Multicolor
|
Questions & Answers (0)
Product Description
Durable plastic dividers are ideal for frequently referenced documents. Print the inserts using an inkjet or laser printer. Big tabs and inserts provide 50 percent more printing space for tab titles than traditional, insertable tab dividers. Tab design secures inserts and allows for easy access to insert and remove tab dividers. Dividers are three-hole punched for use in binders. Avery offers many easy-to-use templates for Microsoft Word and other popular software programs.
PRICE
$4.17
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Sheet Size | 8-1/2 x 11 |
Product Details
| Type | Tab Divider |
| Tabs per Set | 5 Tabs/Set |
| Color | Multi-colored |
| Tab Position | Side |
| Style | Insertable |
| Punched/Unpunched | Punched |
| Material | Plastic |
| Description | Big Tab Plastic Insertable Divider - Insertable - 5 Tabs |
| Package Quantity | 1 Set |
| Manufacturers Part Number | 11900 |
| Tab Color Family | Assorted |
| Brand | Avery |