Avery® Printable Self-Adhesive Tabs, 1-3/4" Width, Assorted, 80 Tabs/Pack
|
Questions & Answers (0)
Product Description
This is one sticky situation you'll appreciate. With these Printable Self-Adhesive Tabs, you can organize bound reports, reference manuals, personal organizers and more quickly and easily. Use free easy-to-use templates from Avery Design & Print to format the tabs for printing, or label them by hand. The self-adhesive tabs are repositionable when applied, allowing for a bit of experimentation to find just the right spot. Over time, the adhesive becomes permanent, proving these tabs will stick by you for the long term. Handwrite or print tabs using laser and inkjet printers.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$15.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-3/4 in |
Product Details
| Style | Self-Sticking |
| Type | Tab Divider |
| Tabs per Set | 80 Tabs/Pack |
| Material | Plastic |
| Package Quantity | 1 Set |
| Description | Printable Self-Adhesive Tab |
| Color | Assorted |
| Manufacturers Part Number | 16283 |
| Tab Position | Self-Sticking |
| Brand | Avery |