Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tape Logic

Model # :WBB1580199

MPN #: T902P016PK

Tape Logic® "Stop If Seal Is Broken..." Printed Carton Sealing Tape 2" x 110 Yds. Red/White - Pkg Qty 6

Product Description
Tape Logic® "Stop If Seal Is Broken..." Printed Carton Sealing Tape 2" x 110 Yds. 2.2 Mil Red/White- 6 Rolls/Case

Tape communicates handling instructions and seals at the same time. Pressure sensitive printed tape.

  • Eliminates the need for labels
  • 6 rolls per case
  • Communicate handling instructions on your tape!
  • Reduces hours and incrases operational efficiencies.
  • Waterproof, 2.2 Mil, acrylic adhesive.


PRICE
$75.00  Sold in packages of 6 / $12.50 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
75.00
Buy 3 pkgs - 4 pkgs
72.00Save $3.00 (4%)
Buy 5+ pkgs
70.50Save $4.50 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length110 yd
Width2 in
Tape Roll Diameter4-1/4 in
Thickness2.2 mil
Tensile Strength22

Product Details

TypePrinted Security Tape
ColorWhite
SeriesT902P01
RecyclableNo
MaterialBOPP
Package Quantity6
Manufacturers Part NumberT902P016PK
TextIf Seal Is Broken Check Contents Before Accepting
BrandTape Logic