SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Printed Take Out Bags W/ Square Cut Top, 12"W x 16"L, 1.75 Mil, 500/Pack

Printed Take Out Bags W/ Square Cut Top, 12"W x 16"L, 1.75 Mil, 500/Pack

Item #: WBB508920

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $236.95

Save $11.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Take Out Bags W/ Bell Top Carry Handle, 18"W x 19"L, 1.25 Mil, 500/Pack

Take Out Bags W/ Bell Top Carry Handle, 18"W x 19"L, 1.25 Mil, 500/Pack

Boardwalk "Thank You" Printed Plastic Bags, 11"W x 22"L, 250/Pack

Boardwalk "Thank You" Printed Plastic Bags, 11"W x 22"L, 250/Pack

Printed "Thank You" Bags W/ Handles, 11-1/2"W x 21"L, 12.5 Micron, White, 900/Pack

Printed "Thank You" Bags W/ Handles, 11-1/2"W x 21"L, 12.5 Micron, White, 900/Pack

Printed "Thank You" Take Out Bag W/ Bell Top Handle, 16-1/2"W x 14"L, 1.25 Mil, White, 500/Pack

Printed "Thank You" Take Out Bag W/ Bell Top Handle, 16-1/2"W x 14"L, 1.25 Mil, White, 500/Pack

Printed Take Out Bags W/ Bell Top Carry Handle, 12"W x 13"L, 1.2 Mil, 1000/Pack

Printed Take Out Bags W/ Bell Top Carry Handle, 12"W x 13"L, 1.2 Mil, 1000/Pack

Deli Containers 32 Oz - 500 Pack

Deli Containers 32 Oz - 500 Pack

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Reclosable Freezer Bags, 3 Gal., 14"W x 27"L, 4 Mil, Clear, 250/Pack

Reclosable Freezer Bags, 3 Gal., 14"W x 27"L, 4 Mil, Clear, 250/Pack

Caterer Ice Bags, 29"W x 36"L, 2.75 Mil, 40 Lb. Capacity, Clear, 250/Pack

Caterer Ice Bags, 29"W x 36"L, 2.75 Mil, 40 Lb. Capacity, Clear, 250/Pack

These take out bags are made of high density polyethylene for support and long lasting durability. They have extra wide gusset bottoms that allow the bags to stand on surface for quick and easy loading of take out orders. These lightweight bags are easy to open and carry. They are packed in quantities of 500. Bags open along the width.

Weights & Dimensions

  • Bottom Gusset 10 in
  • Width 12 in
  • Thickness 1.75 mil
  • Length 16 in
  • Side Gusset 10 in

Product Details

  • Package Quantity 500
  • Description Printed Take Out Bag
  • Stated Cube 1.48
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Printed Take Out Bags W/ Square Cut Top, 12"W x 16"L, 1.75 Mil, 500/Pack

Printed Take Out Bags W/ Square Cut Top, 12"W x 16"L, 1.75 Mil, 500/Pack

Item #: WBB508920

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant