Cosco® Printer S 220 Self-Inking Date Stamp, 6-Year Date Band, 5/32" x 1-1/2", Plastic, Black
Write a Review
|
Questions & Answers (0)
Product Description
Light-duty line dater features a lightweight yet strong plastic frame and a six-year band. With the built-in ink pad, all you have to do is press and stamp. Re-inking is good for thousands of impressions. Impression size is 5/32" x 1-1/2".
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$33.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5/32 in |
| Width | 1-1/2 in |
Product Details
| Type | Self-Inking Stamp |
| Package Quantity | 1 |
| Description | Printer S 220 Self-Inking Date Stamp |
| Color | Black |
| Manufacturers Part Number | COS010129 |
| Design/Message | DATE |
| Brand | Cosco |