Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Ironwood Printer Wagon, 32"W x 15-7/8"D x 12-1/8"H, Natural Oak

Ironwood Printer Wagon, 32"W x 15-7/8"D x 12-1/8"H, Natural Oak

Item #: WBB239332

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Tan
  • Brown
  • Gray
  • Red

Tan

Frequently Purchased Together

  • Ironwood Printer Wagon, 32"W x 15-7/8"D x 12-1/8"H, Natural Oak
  • Copy Paper - Xerox Business 4200 XER3R02047RM - White - 8-1/2 x 11 - 20. lb - 500 Sheets/Ream

    $8.80

  • Laser Copy Paper - Hammermill 104646 - 8-1/2" x 11" - 32 lbs. - 500 Sheets

    $16.25

  • Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

    $72.95

$375.00 up to 41% OFF

Price: $220.95

Save $11.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ironwood Deluxe Machine Stand, 30"W x 19-5/8"D x 36-1/8"H, Gray

Ironwood Deluxe Machine Stand, 30"W x 19-5/8"D x 36-1/8"H, Gray

Ironwood Coffee Bar, 21-3/8"W x 17-7/8"D x 30-3/8"H, Folkstone Gray

Ironwood Coffee Bar, 21-3/8"W x 17-7/8"D x 30-3/8"H, Folkstone Gray

Ironwood Printer Wagon, 32"W x 15-7/8"D x 12-1/8"H, Medium Oak

Ironwood Printer Wagon, 32"W x 15-7/8"D x 12-1/8"H, Medium Oak

Ironwood Printer Wagon, 32"W x 15-7/8"D x 12-1/8"H, Gray

Ironwood Printer Wagon, 32"W x 15-7/8"D x 12-1/8"H, Gray

Ironwood Multi-Purpose Stand, 29-7/8"W x 19-7/8"D x 26-3/8"H, Natural Oak

Ironwood Multi-Purpose Stand, 29-7/8"W x 19-7/8"D x 26-3/8"H, Natural Oak

Nexel™ 3-Shelf Chrome Wire Shelf Mobile Printer Stand, 24"W x 18"D x 39"H

Nexel™ 3-Shelf Chrome Wire Shelf Mobile Printer Stand, 24"W x 18"D x 39"H

Nexel™ 3-Shelf Wire Printer Stand, 30"W x 24"D x 34"H, Chrome

Nexel™ 3-Shelf Wire Printer Stand, 30"W x 24"D x 34"H, Chrome

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Mobile Charging Cart for 12 Chromebooks and Tablets, Putty, Unassembled

Global Industrial™ Mobile Charging Cart for 12 Chromebooks and Tablets, Putty, Unassembled

Global Industrial™ Plastic Laminate Worksurface, 36"W x 20"D, Black

Global Industrial™ Plastic Laminate Worksurface, 36"W x 20"D, Black

Printer Wagon - Natural Oak

This printer wagon's wood surfaces are made of thermally fused laminate for scratch and stain resistance. Slides under workstation when not in use and easily slides out and away. Mobile printer stand has a 1" thick top that holds the heaviest printers. Large open front storage compartment stores large quantities of copy/printer paper. Moves easily on hooded, locking swivel casters. Measures 32"W x 16"D x 12"H. Easy assembly. 1 Year Limited Warranty.

Weights & Dimensions

  • Depth 15-7/8 in
  • Width 32 in
  • Weight Capacity 100 lbs
  • Height 12-1/8 in

Product Details

  • Top Material Thermal Fused Laminate
  • Package Quantity 1
  • Brand Ironwood
  • Description Printer Wagon
  • Assembly Required Unassembled
  • Manufacturers Part Number WG-32NO
  • Color Family Tan
  • Casters Included
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ironwood Printer Wagon, 32"W x 15-7/8"D x 12-1/8"H, Natural Oak

Ironwood Printer Wagon, 32"W x 15-7/8"D x 12-1/8"H, Natural Oak

Item #: WBB239332

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Ironwood Printer Wagon, 32"W x 15-7/8"D x 12-1/8"H, Natural Oak
    Ironwood Printer Wagon, 32"W x 15-7/8"D x 12-1/8"H, Natural Oak
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant