BOEN Privacy Netting W/Reinforced Grommets, 6' x 50', Black - PN-30056
|
Questions & Answers (0)
Product Description
Whether you are seeking privacy, protection from sun, wind or an increase of on-site security, ValueVeil Privacy Fence Screen Netting meets your needs. Offering maximum privacy, it is perfect for pools, as well as construction sites, demolition sites, parks and recreations, golf course, events and more. This product is durable and easy to install with bungee ties or tie wire. Black Privacy Screen Netting, - 6' x 50' dia., with reinforced grommets.
PRICE
$78.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 ft |
| Width | 6 ft |
| Weight | 10 lbs |
| Size | 50 x 6 ft |
Product Details
| Type | Privacy Screen |
| Material | HDPE |
| Package Type | Box |
| Package Quantity | 1 |
| Description | Privacy Netting W/ Reinforced Grommets |
| Color | Black |
| Manufacturers Part Number | PN-30056 |
| Brand | Boen |