BOEN Privacy Netting W/Woven Eyelets, 12' x 50', Green - PN-30073
Write a Review
|
Questions & Answers (0)
Product Description
Whether you are seeking privacy, protection from sun, wind or an increase of on-site security, ValueVeil Privacy Fence Screen Netting meets your needs. Offering maximum privacy, it is perfect for pools, as well as construction sites, demolition sites, parks and recreations, golf course, events and more. This product is durable and easy to install with bungee ties or tie wire. Green Privacy Screen Netting, - 12' x 50' dia., with woven eyelets.
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 ft |
| Width | 12 ft |
| Weight | 19.7 lbs |
| Size | 50 x 12 ft |
Product Details
| Type | Privacy Screen |
| Material | HDPE |
| Package Type | Box |
| Package Quantity | 1 |
| Description | Privacy Netting W/ Woven Eyelets |
| Color | Green |
| Manufacturers Part Number | PN-30073 |
| Brand | Boen |