Omnimed® Privacy Screen, Beamatic Screen Frame, 4 Sections
|
Questions & Answers (0)
Product Description
Omnimed's Beamatic 'S' shaped bend allows the frame to be fully extended, maximizing the surface area covered. These come in 2, 3, 4, or 5 section options. The frame folds compact vertical storage. Each section 19" wide, you need 1 panel for each section. Cloth Panels Sold Separately.
PRICE
$289.95
This product will be restocked by Jan 04, 2027
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 73 in |
| Height | 68 in |
Product Details
| Number of Panels Required | 4 |
| Type | Privacy Screen Frame |
| Number of Panels | 4 |
| Color | Silver |
| Mobile or Stationary | Stationary |
| Includes | Privacy Screen Frame Only, Panels Sold Separately |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Beamatic 4-Section Folding Screen Frame |
| Manufacturers Part Number | 153054 |
| Brand | Omnimed |