Omnimed's Beamatic 'S' shaped bend allows the frame to be fully extended, maximizing the surface area covered. These come in 2, 3, 4, or 5 section options. The frame folds compact vertical storage. Each section 19" wide, you need 1 panel for each section. Cloth Panels Sold Separately.
Omnimed® Privacy Screen, Beamatic Screen Frame, 5 Sections
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$349.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 91 in |
| Height | 68 in |
Product Details
| Number of Panels Required | 5 |
| Type | Privacy Screen Frame |
| Number of Panels | 5 |
| Color | Silver |
| Mobile or Stationary | Stationary |
| Includes | Privacy Screen Frame Only, Panels Sold Separately |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Beamatic 5-Section Folding Screen Frame |
| Manufacturers Part Number | 153055 |
| Brand | Omnimed |