Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Liftex

Model # :WBB1502816

MPN #: EE294X16PD

Liftex® Pro-Edge® 4"W 16'L 2 Ply Eye & Eye Poly Web Sling Flat Eyes

Product Description
Pro-Edge® By Liftex®. Premium Edge for Longest Life. 1) Twisted tire cord edge yarns provide superior cut & abrasion resistance - the resistance is structural and can't "wear off" over time & use. 2) PVC "Pocket Tag" for maximum tag durability and legibility - all info is laser printed, including unique serial number on each unit. 3) Superior cut & abrasion resistance, maximum tag durability and legibility - this combination means longer sling life, increased safety and lower cost per use.



PRICE
$76.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 ft
Width4 in
Weight9 lbs
Choker Hitch Weight Capacity9200 lbs
Vertical Lift Weight Capacity11500 lbs
Basket Hitch Capacity23000 lbs

Product Details

TypeEye & Eye
Plys2
ColorYellow
SeriesPro-Edge®
StyleWeb Flat
MaterialPolyester
Package Quantity1
Manufacturers Part NumberEE294X16PD
BrandLiftex

Warranty

Warranty1 yr