Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




EMI

Model # :WBB3108206

MPN #: 486

EMI Pro Response™ Backpack Complete

Product Description
Pro Response™ Backpack Complete;The pack is very durable and lightweight, yet compact. One large clear vinyl panel can organize airways, intubation equipment, instruments, etc and can be removed and replaced again by Velcro. The pack also has two windowed removable field packs (one large, 11"L x 3"W" and one small, 5-1/2"L x 3"W), two zippered mesh pockets, and two large side pockets. The Pro Response™ Backpack can accommodate C or D oxygen cylinders, which are held securely in place with Velcro straps. High-density padding is used for back support. The pack includes a carrying handle, tuck away straps and waist belt for stability. Made of 1000 Dennier Nylon and measures 23"L x 12"W x 9"L. Weighs approximatelty 19 lbs.

Pro Response Backpack Includes:

EMS SUPPLIESAIRWAY MANAGEMENT
  • (1) Box Sting Swabs
  • (1) Disposable Airway Kit
  • (10) Alcohol Prep Pads
  • (1) Lifesaver CPR Mask Kit
  • (1) Eye Wash (4 oz.)
  • (1) Plastic Bite Stick
  • (4) Instant Ice Packs (5" x 9")
  • (20) Antimicrobial Hand Wipes
  • BANDAGES AND DRESSINGS
  • (1) Instant Glucose
  • (1) Multi Trauma Dressing
  • (10) Triple Antibiotic Ointment
  • (1) Sterile Burn Sheet
  • (10) Povidone Prep Pads
  • (2) Triangular Bandages
  • (10) Ammonia Inhalants
  • (1) 1⁄2" Adhesive Tape
  • (1) 1" Adhesive Tape
  • EMS EQUIPMENT
  • (2) 3" Sterile Conforming Bandages
  • (1) Cervical Collar
  • (2) 4" Sterile Conforming Bandages
  • (1) Thermal Rescue Blanket
  • (1) 3" Elastic Bandage
  • (2) Bio Hazard Bags (10"x12")
  • (1) 4" Elastic Bandage
  • (6) Nitrile Gloves
  • (1) 4 1⁄2" Krinkle Gauze Roll
  • (2) Molded Surgical Masks
  • (10) 3" x 3" Sterile Pads
  • (1) Tourniquet
  • (20) 4" x 4" Sterile Pads
  • (1) Adult Nylon Blood Pressure Cuff
  • (4) 5" x 9" Abdominal Pads
  • (1) Dual Head Stethoscope
  • (4) Eye Pads
  • (1) EMI Splint
  • (1) Box of 1" x 3" Adhesive Bandages
  • (1) Lifesaver Plus Seat Belt Cutter
  • (1) Burnaid Dressing 8"x 8"
  • (1) Window Punch
  • (2) Burnaid Dressing 4"x 4"
  • (1) Finger Ring Cutter
  • (1) Starpower™ Flashlight
  • (1) Instrument Pack: 4-1/2" Splinter Forcep,
       5-1/2" Bandage Scissor, 5-1/2" Straight Kelly
       Forcep, Deluxe Shears, Penlight


  • PRICE
    $515.00

    1
    1
    Ships in 4 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length23 in
    Width12 in
    Height9 in

    Product Details

    Number of Pieces160
    MaterialNylon Cordura
    Package Quantity1
    ColorOrange
    Person Count4
    Case MaterialVinyl
    BrandEMI