Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Thera-Band

Model # :WBB2180499

MPN #: 30-1879

Thera-Band™ SCP™ Pro Series Inflatable Exercise Ball, 75 cm (30"), Blue

Product Description
Thera-Band® inflatable exercise balls are color-coded and include an exercise chart. PRO Series SCP™ formula offers slow deflation and enhanced performance. Available in various color-coded sizes. Pro Series SCP™ - Blue - 30" (75 cm). Weight Capacity: 600 lbs.

PRICE
$70.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width30 in
Height30 in
Weight Capacity600 lbs
Weight5 lbs

Product Details

TypeInflatable Balls & Rolls
Package Quantity1
DescriptionSCP™ Pro Series Inflatable Exercise Ball
ColorBlue
Manufacturers Part Number30-1879
BrandThera-Band

Warranty

Warranty1 yr