Pro-Tect® Diamond Grip Shoe Booties 50 Pairs
|
Questions & Answers (0)
Product Description
PRO TECT® SHOE BOOTIES
Diamond Grip Shoe Booties
Pro Tect® shoe booties fit over all types of shoes and boots (up to a size 15) to protect carpets and hard surface floors. Shoe covers prevent scuffs, heel marks and foot traffic dirt at the source. Simple but effective cover fits over shoes and larger work boots to protect carpets, hard surface floors and other walking areas. Diamond Grip Shoe Booties are made of heavy grade, lint-free 9 mil polylatex film with a seamless design for outstanding liquid protection with an improved grip.
Diamond Grip Shoe Booties
Pro Tect® shoe booties fit over all types of shoes and boots (up to a size 15) to protect carpets and hard surface floors. Shoe covers prevent scuffs, heel marks and foot traffic dirt at the source. Simple but effective cover fits over shoes and larger work boots to protect carpets, hard surface floors and other walking areas. Diamond Grip Shoe Booties are made of heavy grade, lint-free 9 mil polylatex film with a seamless design for outstanding liquid protection with an improved grip.
PRICE
$54.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thickness | 9 Mil |
| Size | One Size |
Product Details
| Style | Booties |
| Type | Diamond Grip |
| Material | Polylatex |
| Package Quantity | 50 Pair |
| Description | Shoe Booties |
| Color | Blue |
| Manufacturers Part Number | PBDG-050 |
| Brand | Pro-Tect |