Pro-Tect® Shoe Booties 50 Pairs
|
Questions & Answers (0)
Product Description
PRO TECT® SHOE BOOTIES
Shoe Booties
Pro Tect® shoe booties fit over all types of shoes and boots (up to a size 15) to protect carpets and hard surface floors. Shoe covers prevent scuffs, heel marks and foot traffic dirt at the source. Simple but effective cover fits over shoes and larger work boots to protect carpets, hard surface floors and other walking areas. Shoe Booties are made of 3 mil plastic to offer slip resistant protection that helps contain moisture from shoes.
Shoe Booties
Pro Tect® shoe booties fit over all types of shoes and boots (up to a size 15) to protect carpets and hard surface floors. Shoe covers prevent scuffs, heel marks and foot traffic dirt at the source. Simple but effective cover fits over shoes and larger work boots to protect carpets, hard surface floors and other walking areas. Shoe Booties are made of 3 mil plastic to offer slip resistant protection that helps contain moisture from shoes.
PRICE
$31.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thickness | 3 Mil |
| Size | One Size |
Product Details
| Style | Booties |
| Type | Standard |
| Material | Plastic |
| Package Quantity | 50 Pair |
| Description | Shoe Booties |
| Color | Blue |
| Manufacturers Part Number | PBLW-050 |
| Brand | Pro-Tect |