PRO TECT RUNNER® FLOOR PROTECTION
48"W x 50'L Roll
Pro Tect Runner® floor protection is designed for high-traffic areas, high quality floor surfaces and countertops that need extra protection. Protects hardwood floors, hard tile, granite, marble and resilient tile and linoleum floors. Floor runners stay in place with rubber backing. Non-porous fabric with rubber backing protects floors from moisture and spills. Allows surfaces to breath while being protected.
Pro Tect Runner® Protection 48"W x 50'L Roll
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$309.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 ft |
| Width | 48 in |
| Coverage Area | 200 ft² |
Product Details
| Material | Fabric/Rubber |
| Description | Runner Protection |
| Color | Brown |
| Manufacturers Part Number | PR48-050 |
| Brand | Pro Tect |