Model # :WBM1905184
MPN #: 03-165-2MM-BK-10
Rubber-Cal "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 10ft Roll - Black
Write a Review
|
Questions & Answers (0)
Product Description
2mm thick Coin-Grip roll rubber flooring is a contemporary flooring that features coin-floor protrusions on the surface. The stud surface texture enhances this rubber runner's slip resistance by offering increased traction, which is extremely important for commercial environments. This is classic coin rubber flooring. Combined with the inherent grip of rubber, the coin-shaped protrusions reduce the chances of slip-and-fall accidents and injuries, making for a non-slip floor surface. This water-proof floor is an excellent solution for areas subject to constant traffic, extra dirt, and grime. Due to its outstanding anti-slip protection, Coin-Grip rubber flooring is preferred over carpeting, wood floors, or laminate as basement floor covering. We also suggest these rubber rolls for commercial gym floors, garage floors, as anti-slip flooring, in elevators, and even as a van floor liner. Composed of a blend of SBR and PVC, Coin-Grip roll rubber flooring is a highly mobile product that excels as a temporary runner or a spot-placed mat. The fabric-textured subsurface reduces the likelihood of the mat skidding on many floor sub-surfaces. For more demanding applications, Coin-Grip can be more permanently affixed to a surface with an industrial grade double-sided tape. Coin rubber flooring is the preferred aesthetic in modern, industrial, or contemporary settings. Whether you are looking for a slip-resistant runner or just a floor surface with some style, the 2mm Coin-Grip rubber runner is worth every penny.
PRICE
$119.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 4 ft |
| Weight | 38 lbs |
| Thickness | 1/12 in |
| Coverage Area | 40 ft² |
| Size | 4ft x 10ft |
Product Details
| Material | PVC |
| Package Quantity | 1 |
| Description | Rubber Flooring |
| Color | Black |
| Manufacturers Part Number | 03-165-2MM-BK-10 |