Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB3145849

MPN #: 53593

TrippNT Procedure Cart w/ Gray Drawers, 32-3/8"L x 18"W x 58-3/4"H, White

Product Description
TrippNT's Procedure Cart with Dolphin Gray Drawers is a wide push cart with high capacity storage for anesthesia procedure. This cart offers 6 full-extension total locking drawers, 4-inch twin wheel casters, 2 locking, 2 swivel, and a built-in tray top with an easy to grab handle. The durable construction consists of Corrosion resistant Polyethylene, ABS, and PETG. Available in 6 color variants. Ships Fully Assembled.

Features:
  • 2 Locking Casters, 2 Swivel Casters, and 6 Total-Locking Drawers
  • Built-in Recessed Tray in the Top of the Cart
  • Corrosion-Resistant Nonmetal HDPE Construction
  • Designed to be Space Saving while Offering Substantial Storage
  • 100% Total Replacement Lifetime Guarantee/Made in USA
  • Material: 1/2" HDPE, 1/2" PVC, 3/16" ABS


PRICE
$3,185.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31 in
Width18 in
Height58-3/4 in
Weight88 lbs
Wheel Diameter4 in
Drawer Dimensions24-3/8 x 4-1/2 (8-3/4) x 15-3/8 WHD

Product Details

Assembly RequiredNo
Lock TypeLock Hafele Cam Zinc Plated Steel
TypeProcedure Cart
ColorWhite
SeriesProcedure
Number of Drawers6
Wheel TypeCaster
StyleProcedure Cart
Made in the USAYes
Number of Shelves1
Package Quantity1
Manufacturers Part Number53593
BrandTrippNT

Warranty

WarrantyLifetime Guarantee