PROCELL Lithium Coin Battery, 3.0V, 5-pack
Write a Review
|
Questions & Answers (0)
Product Description
Duracell Procell PX2025 Lithium Coin Batteries deliver dependable, professional-grade power for critical electronic devices. Featuring advanced lithium manganese dioxide chemistry, these 3V coin cells provide consistent performance, long shelf life, and reliable operation across a wide temperature range. Procell batteries are designed to meet the demanding requirements of commercial and industrial users.
CLEARANCE PRICE
$2.95was $14.00
Save $11.05 (79%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Battery Type | CR2016 |
| Shelf Life Years | 10 |
| Voltage | 3 V |
| Package Quantity | 5 |
| Manufacturers Part Number | PX2016 / 4133303457 |
| Chemical System | Lithium |
| Brand | PROCELL |