PROCELL 2.0 C Alkaline Battery, 1.5V - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Procell Alkaline Intense C industrial batteries are specifically designed to last longer (vs. prior Procell Alkaline C batteries) in high drain professional devices that require a high amount of power or peaks of power, such as a soap dispenser.
Product features
Save your business money up to 20% by switching to Procell dual portfolio – Procell Constant for low drain devices and Procell Intense for high drain devices (Estimated savings versus relevant competition)
Use up to 30% fewer batteries by switching to Procell dual portfolio for your business (vs Average Competition).
Delivers Longer lasting power (vs. prior Procell Alkaline C batteries) in high drain professional devices, that may result in fewer battery replacements and may therefore lead to savings on operating costs that are associated with battery replacement.
Guaranteed 10 years in Storage.
Manufactured using superior cell design (vs. prior Procell Alkaline C batteries) to ensure high-quality cell construction.
Each battery comes with a 'quality warranty'.
Design, safety, manufacturing, and qualification follow Procell's stringent battery standards, which incorporate parts of the ANSI and IEC battery standards.
Economically packaged in bulk and individually date-coded for effective inventory management.
Used by manufacturers around the world: Procell Alkaline batteries have been designed in collaboration with manufacturers to work best in professional devices.
Operating temperatures from -4°F to 129.2°F.
Product features
Save your business money up to 20% by switching to Procell dual portfolio – Procell Constant for low drain devices and Procell Intense for high drain devices (Estimated savings versus relevant competition)
Use up to 30% fewer batteries by switching to Procell dual portfolio for your business (vs Average Competition).
Delivers Longer lasting power (vs. prior Procell Alkaline C batteries) in high drain professional devices, that may result in fewer battery replacements and may therefore lead to savings on operating costs that are associated with battery replacement.
Guaranteed 10 years in Storage.
Manufactured using superior cell design (vs. prior Procell Alkaline C batteries) to ensure high-quality cell construction.
Each battery comes with a 'quality warranty'.
Design, safety, manufacturing, and qualification follow Procell's stringent battery standards, which incorporate parts of the ANSI and IEC battery standards.
Economically packaged in bulk and individually date-coded for effective inventory management.
Used by manufacturers around the world: Procell Alkaline batteries have been designed in collaboration with manufacturers to work best in professional devices.
Operating temperatures from -4°F to 129.2°F.
PRICE
$17.04 Sold in packages of 12 / $1.42 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Battery Type | C |
| Type | Disposable Battery |
| Shelf Life Years | 10 |
| Voltage | 1.5 V |
| Package Quantity | 12 |
| Series | Procell® |
| Manufacturers Part Number | PC1400 |
| Chemical System | Alkaline |
| Brand | PROCELL |