PROCELL INTENSE CR2016 Lithium Coin Battery, 3.0V - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Procell Lithium Coin Intense 2016 industrial batteries are designed to deliver reliable and safe power in professional devices. To prevent accidental ingestion by children, Procell has developed tamper-proof packs with double blister so that it is impossible for a child to open without scissors and a bitter taste layer is applied on the back of the cell to discourage swallowing.
Product features
High energy density (3V) with a flat and low self-discharge.
Design, safety, manufacturing, and qualification follow Procell's stringent battery standards, which incorporate parts of the ANSI and IEC battery standards.
Economically packaged.
Child safety: tamper-proof pack with double blister so that it is impossible for a child to open without scissors and a bitter taste layer applied on the back of the cell to discourage swallowing
Operating temperatures from -4°F to 140°F
Product features
High energy density (3V) with a flat and low self-discharge.
Design, safety, manufacturing, and qualification follow Procell's stringent battery standards, which incorporate parts of the ANSI and IEC battery standards.
Economically packaged.
Child safety: tamper-proof pack with double blister so that it is impossible for a child to open without scissors and a bitter taste layer applied on the back of the cell to discourage swallowing
Operating temperatures from -4°F to 140°F
PRICE
$16.20 Sold in packages of 5 / $3.24 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Battery Type | CR2016 |
| Shelf Life Years | 10 |
| Voltage | 3 V |
| Package Quantity | 5 |
| Manufacturers Part Number | PX2016 / 4133304829 |
| Chemical System | Lithium |
| Brand | PROCELL |