
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
The polyethylene bags hold a variety of self serve grocery items that include fresh fruit, fresh vegetables, candy, dried fruit, nuts, baked goods and more. The perforation side makes it easy to open. Four rolls include a total of 1400 bags.
Weights & Dimensions
- Width 10 in
- Length 15 in
- Thickness 1 mil
- Weight 21 lbs
Product Details
- Graphic Text More Matters
- Description Printed on Roll
- Write On Label Yes
- Type Produce Bag
- Closure Type Tie
- Package Quantity 5,600
- Brand Boardwalk
- Manufacturers Part Number IBSPHMORE15NS
- Color Family Clear
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Global Industrial Heavy-Duty Handheld Tape Dispenser W/ Adjustable Tape Brake, 2"W
Item #: 795451
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$13.50

Inteplast Printed Produce Bags, 10"W x 15"L, 9 Microns, Clear, 5600/Pack
$140.95
- Product Information
- Customer Review
- Product Q&A
- Accessories