- Usable with any workbench
- Hands off use for manuals and instruments
- Shelves adjust to any angle, tip toward front or back
- Safety holds expensive test equipment
- Can triple the work surface
- Lifetime warranty
- Made in USA
Equipto® Steel Riser W/ Shelf, 48"W x 13-1/2"D, Office Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$165.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 13-1/2 in |
| Height | 14 in |
| Weight | 27.7 lbs |
| Fits Bench Width | 48 in |
Product Details
| Assembly Required | Yes |
| Type | Riser |
| Color | Gray |
| Country of Origin | USA |
| Number of Shelves | 1 |
| Material | Steel |
| Manufacturers Part Number | 454T48-GY |
| Brand | Equipto |
Warranty
| Warranty | Lifetime |