Parent Metal Workbench Riser, 72"W x 10"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This riser easily installs on the workbench top to provide added storage space. It is made with durable steel. This product is made in USA.
PRICE
$139.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 10 in |
| Height | 12 in |
| Weight Capacity | 100 lbs |
Product Details
| Assembly Required | Yes |
| Type | Riser |
| Country of Origin | USA |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 6024-6 |
| Brand | Parent Metal |