This Professional Lever Hoist features grade 100 alloy chain for more strength with less weight, high impact resistant gear case and brake cover, precision bearings and disc brake. Chain guide system allows for horizontal operation. Braking capacity is 4 times rated capacity. Manufactured to ISO-9002 quality standard. Triple chain guide for consistent up and down free wheeling with one hand. Each unit comes standard with a rugged storage bag. Unit has 1,500 lb. capacity, 5 ft. standard lift and 11" minimum distance between hooks.
Professional Lever Hoist 5' Lift 1500 Lb. Cap.
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight Capacity | 1500 lbs |
| Weight | 15 lbs |
| Head Room | 11 in |
| Lift | 5 ft |
| Handle Length | 11 in |
Product Details
| Type | Standard Chain Hoist |
| Description | Professional Lever Hoist |
| Color | Orange |
| Manufacturers Part Number | PLH-15-5 |
| Brand | Vestil |
Related Products
CM Series 653 Lever Hoist, 1-1/2 Ton Cap., 5 Ft. Lift The CM Series 653 Lever Operated Hoist features a short handle and minimal lever pull effort combined with high quality, rugged steel for close quarter pulling, stretching, and hoisting applications. This lever hoist is ideal for a wide array of applications in construction, industrial and plant operations. Features: Impact resistant, stamped steel frame, gear case and cover for durability and light weight. Powder coated finish for added corrosion protection. Hardened steel load sharing gears. Double pawl arrangement for assured load ...
The LB Series of lever hoists offers a low headroom, compact design that is perfect in tight quarters. LB is recommended for use in heavy-duty construction work, mining, manufacturing, shipbuilding and day-to-day maintenance and repair. Features include all-steel construction, totally enclosed brake with two moisture-resistant brake pads, patented spring-loaded freewheel mechanism that safeguards against accidental freewheeling under load and Grade 100 nickel plated load chain. Test certificate verifies that every hoist has been factory load tested to 125% of rated capacity, in accordance ...
Features: Plated load chain is standard. Weston-type load brake. Rubber hand grip for better comfort and security. Lightweight design for ease of portability. Use in confined conditions with one-hand operation. Forged upper and lower hooks with latches standard. Impact resistant, all-steel frame, gear case and cover. Hardened link-type alloy steel load chain for strength and long wear. Free wheeling feature serves to quickly attach the load. Metric rated. One-year warranty
JET® JLH Series Lever Hoists incorporate safety, durability, and heavy duty construction for operation in severe industrial environments. Safety comes standard with features such as slip clutch style overload protection, which prevents the Lever Hoist from lifting or pulling damaging loads beyond its rated capacity. Our lightweight design, shorter handle, and smaller body are ideal for confined areas and low headroom applications. Backed by a lifetime replacement warranty, JET®'s revolutionary single-piece brake design fuses the three components into the safest brake system in the market. ...
MANUAL LEVER CHAIN HOIST Includes Free 12 Pocket Storage Bag Compact lever hoist is designed for single hand operation in confined spaces. Short handle stroke requires minimal effort. Free-wheeling neutral position speeds load attachment by quickly taking up slack. Completely enclosed Weston-type automatic brake provides positive load control. Drop-forged hooks, with deformation indicators on throat openings, swivel 360° and have safety latches. Strong grade 80 alloy steel chain. Meets ASME B30.21 specifications.1 Year Limited Warranty.