- Plated load chain is standard.
- Weston-type load brake.
- Rubber hand grip for better comfort and security.
- Lightweight design for ease of portability. Use in confined conditions with one-hand operation.
- Forged upper and lower hooks with latches standard.
- Impact resistant, all-steel frame, gear case and cover.
- Hardened link-type alloy steel load chain for strength and long wear.
- Free wheeling feature serves to quickly attach the load.
- Metric rated.
- One-year warranty
CM Series 602 Mini Lever Hoist, 550 Lbs. Cap., 10Ft. Lift
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$409.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-7/8 in |
| Width | 2-13/16 in |
| Height | 9-7/16 in |
| Weight Capacity | 550 lbs |
| Weight | 7 lbs |
| Handle Length | 6.3 in |
| Head Room | 11.03 in |
| Lift | 10 ft |
Product Details
| Assembly Required | No |
| Type | Mini Hoist |
| Color | Orange |
| Series | Series 602 |
| Material | Steel |
| Manufacturers Part Number | 0214 |
| Brand | CM |
Warranty
| Warranty | 1 yr |