Stamps
Related Products
The Royall Economy Numbering Machine is capable of consecutive or repeat numbering - two, three, four, six or twelve times. All metal construction. Type size E. 6 wheels.
Just turn the dial for easy selection of common phrases and date. Six-year band. Includes twelve common phrases: Answered, cancelled, paid, shipped, entered, completed, void, billed, received, delivered, filed and approved. Stamp Type: Message Dater Ink Types: Conventional Impression Width: 1-1/2" Impression Height: 1/8" Message(s): ANSWERED; CANCELLED; PAID; SHIPPED; ENTERED; COMPLETED; VOID; BILLED; RECEIVED; DELIVERED; FILED; APPROVED Larger Quantity Quotes Available. Please call 1-888-978-7759.
Red ink COPY Title Stamp is pre-inked for 100,000 impressions and re-inkable for 100,000 more, again and again. Patented cellular inking process delivers clean, consistent impressions. Retractable frame keeps stamp surface away from desktop until ready to use. Impression size is 1/2" x 1-5/8". Pre-inked stamp contains a high percentage of recycled material.