Paper Mate® Profile Retractable Ballpoint Pen, Non-Refillable, 1.4mm, Purple Ink, Dozen
Write a Review
|
Questions & Answers (0)
Product Description
Retractable ballpoint pens provide 1.4mm super bold, extra-smooth writing system. Comfort grip provides an effortless writing experience. Each pen unites the smooth feeling of a gel pen with a quick-drying, super bold ink. Ink color matches the barrel color. Pens are Non-refillable. Comfort Grip & Quick-Drying Ink.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$17.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | Dozen |
| Point Size | 1.4 mm |
Product Details
| Type | Pen |
| GTIN | 00041540358305 |
| Style | Ballpoint Pen |
| Point Type | Bold |
| Description | Profile Ballpoint Pen |
| Package Quantity | 12/Pack |
| Grip Type | Contoured Rubber |
| Refillable | No |
| Manufacturers Part Number | PAP35830 |
| Retractable | Yes |
| Barrel Color Family | Purple |
| Tip Type | Conical |
| Ink Color Family | Purple |
| Brand | Paper Mate |