Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB305660

MPN #: 11881

Ergodyne® ProFlex® 100 Economy Hi-Vis Back Support, Orange, XS

Product Description
ProFlex® 100 Economy Hi-Vis Back Support, Orange, X-Small

Economy Hi-Vis Back Support: Hi-Vis orange panels keep workers conspicuous
  • Economical high visibility
  • Adjustable, detachable suspenders
  • Non-conductive polypropylene stays
  • Stretchable bias binding with zig-zag stitching
  • Hi-Vis Orange/Black
  • Rubber track webbing


PRICE
$23.75

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
23.75
Buy 6 units - 10 units
22.75Save $1.00 (4%)
Buy 11+ units
22.00Save $1.75 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7-3/4 in
SizeXS
Waist SizeUp to 25 in

Product Details

TypeEconomy Back Support
ColorOrange
SeriesProFlex® 100
Closure TypeHook And Loop
SuspendersAdjustable, Detachable
MaterialSpandex
Package Quantity1
DescriptionEconomy Hi-Vis Back Support
Manufacturers Part Number11881
BrandErgodyne