Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB305658

MPN #: 11607

Ergodyne® ProFlex® 1100SF Standard Back Support, Black, 3XL

Product Description
ProFlex® 1100SF Standard Back Support, Black, 3-X-Large

Standard Back Support: Sticky Finger® Stays, patented Power Panel positioners and more
  • Patented non-conductive Sticky Fingers® stays
  • Adjustable, detachable suspenders
  • Patented power panel positioners
  • Durable 280D spandex body material
  • Stretchable bias binding with zig-zag stitching
  • Black


PRICE
$49.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
49.95
Buy 3 units - 5 units
47.95Save $2.00 (4%)
Buy 6+ units
46.95Save $3.00 (6%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8-3/4 in
Size3XL
Waist Size46 - 52 in

Product Details

TypeStandard Back Support
ColorBlack
SeriesProFlex® 1100SF
Closure TypeHook And Loop
SuspendersAdjustable, Detachable
MaterialSpandex
Package Quantity1
DescriptionStandard Back Support W/ Sticky Fingers® Stays
Manufacturers Part Number11607
BrandErgodyne